Abbotsford
MIL48400627

MILWAUKEE 48-40-0627 6-1/2" 48T Fine Finish Track Saw Blade

Price $40.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-40-0627

Description

MILWAUKEE® Track Saw Blades were specifically designed to exceed the expectations of contractors for cut quality and accuracy while also delivering a longer life even in the most demanding plunge cut applications. The blades are designed utilizing application-specific Cobalt Infused Tungsten Carbide to extend cutting life and maintain tip sharpness. The blades feature a Laser cut body and Laser Cut Vibration Slots to reduce wobble and warping. With an Anti-Friction Coating, the blades resist corrosion and gumming. A thin kerf design delivers faster cuts as well as more cuts per charge when using a cordless tool.


Laser Cut Technology for Increased Accuracy

Thick Kerf blade for superior cut quality

Anti-Friction Coating for heat, gumming and corrosion prevention

Cobalt Infused Tungsten Carbide extends cutting life

Laser cut vibration slots minimize wobble and warping

48 Tooth; 20mm Arbor Hole

ATB tooth pattern minimizes tearout

For use in: Veneered Plywood, Melamine, MDF, Paneling, Softwood, & Hardwood

Optimized for Both Cordless & Corded Tools

Specifications

Brand Name Milwaukee Tool Blade Diameter 6 1/2 in
Number of Teeth 48 Kerf 0.087 in
UPC 045242607655

Packages

5 - UNIT - (5)