Abbotsford
MIL48400670

MILWAUKEE 48-40-0670 6-1/2” 4T Fiber Cement Track Saw Blade

Price $81.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-40-0670

Description

MILWAUKEE® Track Saw Blades were specifically designed to exceed the expectations of contractors for cut quality and accuracy while also delivering a longer life even in the most demanding plunge cut applications. The blades are designed utilizing polycrystalline diamond to extend cutting life in fiber cement with up to 75x life compared to carbide teeth blades. The blades feature a Laser cut body and Laser Cut Vibration Slots to reduce wobble and warping. With an Anti-Friction Coating, the blades resist corrosion and gumming. A thin kerf design delivers faster cuts as well as more cuts per charge when using a cordless tool.


Laser Cut Technology for Increased Accuracy

Thin Kerf blade for fast and clean cuts

Anti-Friction Coating for heat, gumming and corrosion prevention

Polycrystalline Diamond Teeth extends cutting life in fiber cement

Laser cut vibration slots minimize wobble and warping

4 Tooth; 20mm Arbor Hole

Up to 75x Life Compared to Carbide Teeth Blades

For use in Fiber Cement: Backing, Siding, Trim Boards and Molding

Optimized for Both Cordless & Corded Tools

Specifications

Brand Name Milwaukee Tool Blade Diameter 6 1/2 in
Number of Teeth 4 Kerf 0.087 in
UPC 045242607662

Packages

5 - UNIT - (5)