Abbotsford
MIL48400750

MILWAUKEE 48-40-0750 7-1/4” 24T NITRUS™ Carbide Framing & Demolition Circular Saw Blade

Price $33.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-40-0750

Description

The MILWAUKEE® 7-1/4” 24T NITRUS™ Carbide Framing & Demolition Circular Saw Blade offers the Fastest Cutting and Longest Life in Framing and Demolition Applications. The NITRUS™ Carbide performance provides the ability to take this blade from aggressive demolition applications back to clean wood cutting, which reduces blade changes and maximizes productivity. This NITRUS™ Carbide blade delivers unmatched durability – equipped to handle 400+ Nails, 50+ screws, and 120+ ft of shingles. With the sharpest, longest-lasting - welded carbide teeth, this framing & demo blade cuts the toughest materials on the job site with ease, offering up to 5x life in wood with nails vs. the leading competitor. This blade is also equipped with cool cutting diamond vents, reducing heat buildup to deliver straighter cuts. The NITRUS™ Carbide blade outperforms competitive solutions, so you can use one blade, demo to frame.


Fastest Cutting. Longest Life.

One Blade, Demo To Frame

Unmatched Durability: 400+ Nails, 50+ Screws, 120ft+ Of Shingles

Sharpest, Longest Lasting - Welded Carbide Teeth

Cool Cutting – Diamond Venting

Up to 5x Life in Wood with Nails vs. the Leading Competitor

Up to 3x Faster Cuts in Wood After Hitting Nails vs. the Leading Competitor

Straight, Effortless Cuts

For Use With: Softwoods, Hardwoods, Wood with Nails, Wood with Screws, Shingles, Wet Lumber, Treated Lumber, Laminated Woods such as Plywood, OSB, LVL, PSL, LSL & OSL

7-1/4”, 24 Teeth

Specifications

Brand Name Milwaukee Tool Sub Brand NITRUS™
Blade Diameter 7.25 in Number of Teeth 24
Kerf 0.08 in Blade Material Carbide
UPC 045242328499

Packages

1 - UNIT - 1