Abbotsford
MIL48401024

MILWAUKEE 48-40-1024 10" 40T General Purpose Circular Saw Blade

Price $48.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-40-1024

Description

Milwaukee's wood cutting, general purpose blades maximize life and cutting efficiencies to improve your productivity. An anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming. Laser cutting technology creates the blade from 100% sheet steel to ensure a stable blade that increases cutting accuracy. 10 in. blades are ring tensioned to further stabilize the blade. Laser cut vibration slots minimize wobble and warping during use. A thin kerf design delivers faster cuts as well as more cuts per charge when using a cordless tool.


Blade Tensioning Ring

Cobalt Infused Tungsten Carbide

Laser cutting technology from 100% sheet steel increase cutting accuracy.

Thin Kerf Blade

40 Tooth; 5/8" Arbor Hole

Great for use with: Softwoods, Hardwoods, Wet Lumber, Treated Lumber and Laminated Woods such as Plywood, OSB, LVL, PSL, LSL & OSL

Milwaukee's anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming.

Optimized for Both Cordless & Corded Tools

Optimized for both cordless & corded tools

Blade tensioning ring

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Type General Purpose Blade Diameter 10 in
Number of Teeth 40 Teeth Type Carbide
Kerf 0.095 in UPC 045242512089

Packages

1 - UNIT - 1