Abbotsford
MIL48401026

MILWAUKEE 48-40-1026 10" 50T Combination Circular Saw Blade

Price $52.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-40-1026

Description

Milwaukee's wood cutting, combination blades provide cleaner cross cuts and faster ripping to improve your productivity. An aggressive ATB-R tooth pattern with minimizes tear out in the cut material while increasing the speed of cut. An anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming. Laser cutting technology creates the blade from 100% sheet steel to ensure a stable blade that increases cutting accuracy. 10 in. blades are ring tensioned to further stabilize the blade. Laser cut vibration slots minimize wobble and warping during use. A thin kerf design delivers faster cuts as well as more cuts per charge when using a cordless tool.


Alternate Tooth Bevel (ATB) Pattern

An ATB tooth pattern minimizes tearout in the cut material.

Blade Tensioning Ring

Cobalt Infused Tungsten Carbide

Laser cutting technology from 100% sheet steel increase cutting accuracy.

Thin Kerf Blade

50 Tooth; 5/8" Arbor Hole

Great for use with: Softwoods, Hardwoods, Melamine, Wet Lumber, Treated Lumber and Laminated Woods such as Plywood, OSB, LVL, PSL, LSL & OSL

Milwaukee's anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming.

Optimized for Both Cordless & Corded Tools

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Circular Saw Blade Type Combination
Blade Diameter 10 in TPI or Pitch 2
Number of Teeth 50 Speed Rating 7000 r/min
Teeth Type ATB-R Cutting Edge Material Carbide
Kerf 0.095 in Applicable Materials Wood
UPC 045242512188

Packages

1 - UNIT - 1