Abbotsford
MIL48401032

MILWAUKEE 48-40-1032 10" 80T Ultra Fine Finish Circular Saw Blade

Price $70.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-40-1032

Description

Milwaukee's wood cutting, ultra fine finish blades provide a smooth finish and cutting efficiencies to improve your productivity. A high ATB tooth pattern provides a superior finish with minimal tear out in the cut material. An anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming. Laser cutting technology creates the blade from 100% sheet steel to ensure a stable blade that increases cutting accuracy. 10 in. blades are ring tensioned to further stabilize the blade. Laser cut vibration slots minimize wobble and warping during use. A thin kerf design delivers faster cuts as well as more cuts per charge when using a cordless tool.


A High-ATB tooth pattern provides a superior finish with minimal tearout in the cut material.

Alternate Tooth Bevel (ATB) Pattern

Blade Tensioning Ring

Cobalt Infused Tungsten Carbide

Great for use with: Softwoods, Hardwoods, Malamine, MDF, Veneered Plywoods, Paneling and Moldings

Laser cutting technology from 100% sheet steel increase cutting accuracy.

Thin Kerf Blade

80 Tooth; 5/8" Arbor Hole

Milwaukee's anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming.

Optimized for Both Cordless & Corded Tools

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Circular Saw Blade Type Front Through Hole, Non Adjustable Sensitivity, Ultra Mini, Face View
Blade Diameter 10 in TPI or Pitch 3
Number of Teeth 80 Teeth Type High-ATB
Kerf 0.095 in Finish Ultra Fine
UPC 045242512102

Packages

1 - UNIT - 1