Abbotsford
MIL48401038

MILWAUKEE 48-40-1038 10-1/4" 28T Framing Circular Saw Blade

Price $38.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-40-1038

Description

Milwaukee's wood cutting, framing blades maximize life and cutting efficiencies to improve your productivity. An anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming. Laser cutting technology creates the blade from 100% sheet steel to ensure a stable blade that increases cutting accuracy. 10-1/4 in. blades are ring tensioned to further stabilize the blade. Laser cut vibration slots minimize wobble and warping during use. A thin Kerf design delivers faster, more efficient cuts.


Milwaukee's anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming

Laser cutting technology from 100% sheet steel increase cutting accuracy

Laser cut vibration slots minimize wobble and warping

Anti-friction coating

Laser cut from sheet steel

Polymer filled vibration slots

Cobalt infused tungsten Carbide

Thin Kerf blade

Blade tensioning ring

28 Tooth; 5/8 in. Arbor hole with diamond knock-out

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Type Auxiliary Framing Clip Kit Blade Diameter 10 in
Number of Teeth 28 Teeth Type Carbide
Kerf 0.102 in UPC 045242512126

Packages

1 - UNIT - 1