Abbotsford
MIL48401222

MILWAUKEE 48-40-1222 12" 60T Combination Circular Saw Blade

Price $69.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-40-1222

Description

Milwaukee's wood cutting, combination blades provide cleaner cross cuts and faster ripping to improve your productivity. An aggressive ATB-R tooth pattern minimizes tear out in the cut material while increasing the speed of cut. An anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming. Laser cutting technology creates the blade from 100% sheet steel to ensure a stable blade that increases cutting accuracy. 12 in. blades are ring tensioned to further stabilize the blade. Laser cut vibration slots minimize wobble and warping during use. A thin kerf design delivers faster cuts as well as more cuts per charge when using a cordless tool.


Alternate Tooth Bevel with Raker (ATB-R) Pattern

An aggressive ATB-R tooth pattern minimizes tearout in the cut material while increasing the speed of cut.

Blade Tensioning Ring

Cobalt Infused Tungsten Carbide

Laser cut vibration slots minimize wobble and warping.

Laser cutting technology from 100% sheet steel increase cutting accuracy.

Thin Kerf Blade

60 Tooth; 1" Arbor Hole

Great for use with: Softwoods, Hardwoods, Melamine, Wet Lumber, Treated Lumber and Laminated Woods such as Plywood, OSB, LVL, PSL, LSL & OSL

Milwaukee's anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming.

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Circular Saw Blade Type General Purpose, Combination
Blade Diameter 12 in TPI or Pitch 1 - 2
Number of Teeth 60 Teeth Type ATB-R
Cutting Edge Material Carbide Kerf 0.118 in
Applicable Materials Wood UPC 045242512195

Packages

1 - UNIT - 1