Abbotsford
MIL48401232

MILWAUKEE 48-40-1232 2 PC Circular Saw Wood Cutting Blades (12" 44T + 80T)

Price $125.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-40-1232

Description

The 12 in., two-pack item offers an 80-tooth fine finish blade as well as a 44-tooth general purpose blade. An anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming. Laser cutting technology creates the blade from 100% sheet steel to ensure a stable blade that increases cutting accuracy. 12 in. blades are ring tensioned to further stabilize the blade. Laser cut vibration slots minimize wobble and warping during use. A thin kerf design delivers faster cuts as well as more cuts per charge when using a cordless tool. The 80-tooth fine finish blades ATB tooth pattern minimizes tear out in the cut material.


Blade Tensioning Ring

Cobalt Infused Tungsten Carbide

Laser cutting technology from 100% sheet steel increase cutting accuracy.

The 12", two-pack item offers an 80-tooth fine finish blade as well as a 44-tooth general purpose blade.

Thin Kerf Blade

Fine Finish Blade: 80 Tooth; 1" Arbor Hole

General Purpose Blade: 44 Tooth; 1" Arbor Hole

Great for use with: Softwoods, Hardwoods, Malamine, MDF, Veneered Plywoods, Wet Lumber, Treated Lumber and Laminated Woods such as Plywood, OSB, LVL, PSL, LSL & OSL

Milwaukee's anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming

Optimized for Both Cordless & Corded Tools

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Type General Purpose Blade Diameter 12 in
Blade Thickness 0.118 in Number of Teeth 40
Teeth Type Carbide Blade Material Steel
UPC 045242512171

Packages

1 - UNIT - 1