MILWAUKEE 48-40-4505 Circular Saw Blade 14 in Blade 72 Teeth Carbide
Description
Designed to cut a variety of ferrous materials including pipe, angle iron, metal studs and conduit. The blade has vibration damping which reduces heat, sparks and noise for cleaner smoother, burr free cuts. Carbide tipped for longer life. Hardened steel body. Vibration dampening.
Specifications
| Brand Name | Milwaukee | Item Name | Circular Saw Blade |
| Type | Dry Cut | Blade Diameter | 14 in |
| Number of Teeth | 72 | Speed Rating | 1800 r/min |
| Cutting Edge Material | Carbide | Kerf | 0.035 in |
| Shank Size | 1 in | Blade Material | Hardened Steel |
| Applicable Materials | Ferrous Metal | For Use With | Milwaukee 6190-20 Dry Cut Machine |
| UPC | 045242132973 |
Packages
| 1 - UNIT - 1 |