Abbotsford
MIL48404510

MILWAUKEE 48-40-4510 Circular Saw Blade 14 in Blade 90 Teeth Carbide

Price $283.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-40-4510

Description

Designed to cut a variety of ferrous materials including pipe, angle iron, metal studs and conduit. The blade has vibration damping which reduces heat, sparks and noise for cleaner smoother, burr free cuts. Carbide tipped for longer life. Hardened steel body. Vibration dampening.


Engineered with cobalt infused tungsten carbide to extend cutting life

Laser cut vibration dampening slots to minimize heat, sound and noise

Ideal for dry metal cutting

Cuts cooler for immediate handling and less down time

Designed to provide clean cutting and a burr-free finish

1 in. arbor hole

14 in. diameter

Carbide tipped for longer life

Hardened steel body

Vibration dampening

Specifications

Brand Name Milwaukee Item Name Circular Saw Blade
Blade Diameter 14 in Blade Thickness 0.071 in
Number of Teeth 90 Speed Rating 1800 r/min
Teeth Type MATB and FTG Cutting Edge Material Carbide
Kerf 0.086 in Shank Size 1 in
Cutting Depth 5-3/8 in Blade Material Carbon Steel
Finish Silver Applicable Materials Stainless Steel, Metal
For Use With 6190-20 Dry Cut Machine Application For Cutting Light Gauge Ferrous Materials
UPC 045242132980

Packages

1 - UNIT - 1