Abbotsford
MIL48404062

MILWAUKEE 48-40-4062 1/2” – 1” Steel Pipe Cutting Blade

Price $68.07 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-40-4062

Description

The MILWAUKEE® 1/2" – 1" Steel Pipe Cutting Blade provides clean cuts in steel pipe. The blade's tungsten carbide teeth offer long life and fewer blade changes. This steel pipe cutting blade offers square cuts with clean finishes and an easier cutting experience when coupled with the exclusively compatible M18 FUEL™ ½" -1" Steel Pipe Cutter. This blade is recommended for ½" ¾" and 1" Galvanized and Carbon Steel Pipe. Max RPM of 3,500.


Clean Cuts

Square Cuts with Clean Finishes

Easier Cutting in Steel Pipe

Fewer Blade Changes

Exclusively Compatible with the M18 FUEL™ ½”-1” Steel Pipe Cutter

Cuts ½”, ¾”, and 1” Steel Pipe

Recommended for Galvanized Pipe and Carbon Steel Pipe

Max RPM: 3,500

1 Pack

Specifications

Brand Name Milwaukee® UPC 045242318735

Packages

1 - UNIT - 1