Abbotsford
MIL48410620

MILWAUKEE 48-41-0620 Milwaukee® Framing Circular Saw Blade 6-1/2 in Blade 24 Teeth Tungsten Carbide

Price $12.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-41-0620

Description

The MILWAUKEE® Thick Kerf Framing Circular Saw Blades offer the straightest cuts and longer life in wood. These blades are designed with a High Performance Thick Kerf, allowing you to achieve the straightest rip cuts and ultimate stability in softwoods, hardwoods, lumber, and laminated woods. The diamond venting pattern enables cool cutting and improved chip ejection, while the cobalt-infused carbide teeth remain sharper for longer. Our Thick Kerf Framing Blades are optimized for the most powerful cordless saws, providing strong performance even at the highest RPMs.


Straightest Rip Cuts, Ultimate Stability

Stays Sharper Longer - Carbide Teeth

Cool Cutting - Diamond Venting

Optimized for the Most Powerful Cordless Saws

High Performance Thick Kerf Blade

24 Tooth, 6-1/2" Blade

5/8" Arbor Hole with Diamond Knock-Out

Great for use with: Softwoods, Hardwoods, Wet Lumber, Treated Lumber and Laminated Woods such as Plywood, OSB, LVL, PSL, LSL & OSL

2 Pack

24 Tooth; 5/8 in. Arbor hole with diamond knock-out

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Framing Circular Saw Blade Type Auxiliary Framing Clip Kit
Blade Diameter 6-1/2 in Blade Thickness 0.063 in
Number of Teeth 24 Speed Rating 10000 r/min
Teeth Type ATB Cutting Edge Material Tungsten Carbide
Kerf 0.063 in Shank Size 5/8 in
Blade Material Tungsten Carbide Applicable Materials Softwood, Hardwood, Wet Lumber, Treated Lumber, Laminated Wood such as Plywood, OSB, LVL, PSL, LSL and OSL
Application For Framing UPC 045242511952

Packages

1 - UNIT - 1