Abbotsford
MIL48410720

MILWAUKEE 48-41-0720 7-1/4" 24T Framing Circular Saw Blades Bulk 10

Price $12.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-41-0720

Description

The MILWAUKEE® wood cutting framing circular saw blades offer longer life to improve your productivity. The diamond venting provides cool cutting and improved chip ejection, while the thin kerf design offers fast, effortless cuts in softwoods, hardwoods, lumber, and laminated woods. This circular saw blade is equipped with cobalt-infused carbide teeth that stay sharper longer during use. This Milwaukee® blade is optimized for both corded & cordless tools.


Stays Sharper Longer – Carbide Teeth

Cool Cutting - Diamond Venting

Fast, Effortless Cuts

Optimized for Both Cordless & Corded Tools

Thin Kerf Blade

24 Tooth, 7-1/4” Blade

5/8” Arbor Hole with Diamond Knock-Out

Great for use with: Softwoods, Hardwoods, Wet Lumber, Treated Lumber and Laminated Woods such as Plywood, OSB, LVL, PSL, LSL & OSL

10 Pack

24 Tooth; 5/8 in. Arbor hole with diamond knock-out

Specifications

Brand Name Milwaukee Sub Brand Milwaukee®
Type Auxiliary Framing Clip Kit Blade Diameter 7.25 in
Number of Teeth 24 Teeth Type Carbide
Kerf 0.069 in UPC 045242511983

Packages

1 - UNIT - 1