Abbotsford
MIL48410726

MILWAUKEE 48-41-0726 7-1/4" 40T Thick Kerf Finish Circular Saw Blades Bulk 10

Price $18.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-41-0726

Description

MILWAUKEE® wood cutting fine finish blades provide cleaner cuts and cutting efficiencies to improve your productivity. An ATB tooth pattern minimizes tearout in the cut material. An anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming. Laser cutting technology creates the blade from 100% sheet steel to ensure a stable blade that increases cutting accuracy. Laser cut vibration slots minimize wobble and warping during use. A thin kerf design delivers faster cuts as well as more cuts per charge when using a cordless tool.


50% Straighter Cuts, Ultimate Stability

Clean Cuts in Dimensional and Hardwoods

Cool Cutting – Diamond Venting

Stays Sharper Longer – Carbide Teeth

Optimized for the Most Powerful Cordless Saws

High Performance Thick Kerf Blade

40 Tooth, 7-1/4" Blade

5/8” Arbor Hole with Diamond Knock-Out

Great for use with: Softwoods, Hardwoods, Malamine, MDF, Veneered Plywoods, Wet Lumber, Treated Lumber and Laminated Woods such as Plywood, OSB, LVL, PSL, LSL & OSL

Optimized for both cordless & corded tools

Specifications

Brand Name Milwaukee Sub Brand Milwaukee®
Item Name Circular Saw Blade Type Fine Finish
Blade Diameter 7-1/4 in TPI or Pitch 4
Number of Teeth 40 Teeth Type ATB
Applicable Materials Wood UPC 045242512003

Packages

1 - UNIT - 1