×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
MIL48410730

MILWAUKEE 48-41-0730 7-1/4" 60T Thick Kerf Ultra Finish Circular Saw Blades Bulk 10

Price $22.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-41-0730

Description

MILWAUKEE® wood cutting, ultra fine finish blades provide a smooth finish and cutting efficiencies to improve your productivity. A High-ATB tooth pattern provides a superior finish with minimal tearout in the cut material. An anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming. Laser cutting technology creates the blade from 100% sheet steel to ensure a stable blade that increases cutting accuracy. Laser cut vibration slots minimize wobble and warping during use. A thin kerf design delivers faster cuts as well as more cuts per charge when using a cordless tool.


50% Straighter Cuts, Ultimate Stability

Minimize Tear Out and Chipping

Stays Sharper Longer – Carbide Teeth

Cool Cutting – Diamond Venting

Optimized for the Most Powerful Cordless Saws

High Performance Thick Kerf Blade

60 Tooth, 7-1/4" Blade

5/8” Arbor Hole with Diamond Knock-Out

Great for use with: Softwoods, Hardwoods, Melamine, MDF, Veneered Plywoods, Paneling and Moldings

Optimized for both cordless & corded tools

Specifications

Brand Name Milwaukee Sub Brand Milwaukee®
Type Standard Framing, Ultra Fine Blade Diameter 7 1/4 in
Number of Teeth 60 Teeth Type High-ATB
UPC 045242512027

Packages

1 - UNIT - 1