×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
MIL49937405

MILWAUKEE 49-93-7405 4-1/2" DIAMOND MAX™ Tuck Point Diamond Blade

Price $38.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-93-7405

Description

The MILWAUKEE® DIAMOND MAX™ Tuck Point Diamond Blades deliver maximum mortar removal, increasing productivity on the job. Designed with a unique diamond formula, these diamond blades offer up to 5X life in mortar. The solid 1/4" wide kerf promotes greater material removal and cleaner finishes. These tuck-pointing blades are equipped with keyhole gullets for rapid debris removal. Ideal for use in mortar. For use wet and dry.


Maximum Mortar Removal

Increased Productivity

Up to 5x Life in Mortar

Cleaner Finishes – Wide Blade Body

Solid ¼” Wide Kerf For Greater Removal

Rapid Debris Removal with Keyhole Gullets

For Use in Mortar

For Use With Angle Grinders

Arbor Size: 7/8"-20MM-5/8”

For Wet and Dry Use

Specifications

Brand Name Milwaukee Tool Sub Brand DIAMOND MAX™
Blade Diameter 4 1/2 in Number of Teeth 0
Teeth Type Diamond Segmented Kerf 0.25 in
UPC 045242217120

Packages

1 - UNIT - 1