MILWAUKEE 49-93-7235 12" Asphalt & Green Concrete Segmented
Description
Milwaukee diamond blades are designed to the highest standards, only using quality diamonds. Available in sizes 4 in. to 14 in. Milwaukee's diamond blade line will cover a full range of materials including specialized blades for green concrete, asphalt, and ductile iron. All Milwaukee blades are designed for both wet and dry cutting.
Specifications
| Brand Name | Milwaukee | Sub Brand | Shockwave™ |
| Blade Diameter | 12 in | Number of Teeth | 0 |
| Teeth Type | Diamond Segmented | Kerf | 0.125 in |
| UPC | 045242216994 |
Packages
| 1 - UNIT - 1 |