Abbotsford
MIL49937240

MILWAUKEE 49-93-7240 14" Asphalt & Green Concrete Segmented Diamond Blade

Price $148.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-93-7240

Description

The MILWAUKEE® Asphalt & Green Concrete Segmented Diamond Blades provide durability in full-depth asphalt cuts. These diamond blades deliver undercut protection in abrasive applications with the added laser-welded drop segments. The asphalt blades offer up to 3X longer life with Milwaukee's unique diamond formula. Wide gullets quickly remove slurry to continually reveal the diamond inside the cut. Milwaukee's Asphalt & Green Concrete Diamond Blades are ideal for cutting asphalt, green concrete, and concrete. For use wet and dry.


Durability in Full Depth Asphalt Cuts

Undercut Protection with Drop Segments

Up to 3X Life in Concrete

Fast Slurry Removal with Wide Gullets

Increased Durability with Laser Welded Segments

For Use In Asphalt, Green Concrete, and Concrete

For Use With Cut Off Saws, Brick Saws, Walk Behind Masonry Saws, and Self Propelled Masonry Saws

Arbor Size: 1" - 20mm

For Wet and Dry Use

Max RPM: 4,800

Specifications

Brand Name Milwaukee Tool Sub Brand Milwaukee®
Blade Diameter 14 in Number of Teeth 0
Teeth Type Diamond Segmented Kerf 0.125 in
UPC 045242217014

Packages

1 - UNIT - 1