Abbotsford
MIL49937264

MILWAUKEE 49-93-7264 Orange 6” x .100” Diamond Blade for Green Concrete

Price $116.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-93-7264

Description

The MILWAUKEE® 6” x .100” Diamond Blades for Green Concrete are engineered to cut up to 70 more ft. of green concrete per charge, meaning less down time and more productivity. The u-notch design provides up to 30% faster cutting speeds, while the laser weld allows for increased durability in the hardest aggregates. Milwaukee® blades are engineered with keyhole gullets for rapid debris removal and extended blade life. These blades are optimized for performance with the MILWAUKEE® MX FUEL™ 6” Green Concrete Saw and are compatible with all 6” triangle arbor green concrete saws. Pair with MX FUEL™ 6” Green Concrete Saw (MXF316-2XC), MILWAUKEE® .100” Joint Protectors (49-93-7268) and MILWAUKEE® 6” Skid Plate (49-93-7260) for a full green concrete cutting solution. The Diamond Blades for Green Concrete are available in yellow, orange, red, green, and purple to provide a solution for all concrete types in soft to hard aggregate applications. For dry use only.


Cuts up to 70 more ft. of green concrete per charge

Optimized performance with MX FUEL™ 6” Green Concrete Saw (MXF316-2XC)

For use in green concrete

Laser weld for increased durability in green concrete

U-notch for up to 30% faster cutting

Keyhole gullets for rapid debris removal and extended blade life

Use with .100” Joint Protectors (49-93-7268) and 6” Skid Plate (49-93-7260)

Compatible with 6” triangle arbor green concrete saws

6” blade diameter by .100” blade thickness

For dry use only

Specifications

Brand Name Milwaukee Tool Blade Diameter 6 in
Blade Thickness 0.1 in Number of Teeth 12
UPC 045242788132

Packages

1 - UNIT - 1