Abbotsford
MIL49939109

MILWAUKEE 49-93-9109 9" DIAMOND MAX™ Turbo, General Purpose Diamond Blade

Price $74.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-93-9109

Description

The MILWAUKEE® DIAMOND MAX™ Turbo General Purpose Diamond Blades deliver the power to cut through hard aggregate. Designed with a unique diamond formula, these blades deliver up to 5x longer life in concrete. The serrated turbo rim is engineered to maintain speed and power in hard aggregate and other materials like concrete, brick, block, paver, and roof tile, while the notched turbo edge provides cleaner finishes. The vented steel core keeps the blade cool and ensures consistent cuts throughout the life of the blade. For use wet and dry.


Power To Cut Hard Aggregate

Up To 5X Life In Concrete

Maintains Speed And Power Throughout The Cut with Serrated Turbo Edge

Controlled Cuts For Cleaner Finishes

Cooler Cutting with Vented Steel Core

For Use In Concrete, Brick, Block, Stone, And Roof Tile

For Use With Cut Off Saws and Angle Grinders

Arbor Size: 7/8" - 5/8"

For Wet and Dry Use

Max RPM: 6,790

Specifications

Brand Name Milwaukee Tool Sub Brand DIAMOND MAX™
Blade Diameter 9 in Blade Material Diamond
Finish Red UPC 045242282401

Packages

1 - UNIT - 1