Abbotsford
MIL49939312

MILWAUKEE 49-93-9312 12" Segmented Masonry & Concrete Diamond Blade

Price $69.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-93-9312

Description

The MILWAUKEE® Segmented Masonry & Concrete Diamond Blades are designed for fast cutting in masonry materials. The segmented rim design provides a fast-cutting experience. Designed with high-quality diamonds, these blades will provide up to 2X longer life in concrete. The blade’s keyhole gullets promote rapid debris removal and controlled cuts. Ideal for use in concrete, brick, block, stone, and roof tile. For use wet and dry.


Fast Cutting in Masonry

Up to 2X Longer Life

Controlled Cuts and Debris Removal with Keyhole Gullets

For Use In Concrete, Brick, Block, Stone, and Roof Tile

For Use With Cut Off Saws, Brick Saws, Walk Behind Masonry Saws, and Self Propelled Masonry Saws

Arbor Size: 1"-20MM

For Wet and Dry Use

Max RPM: 6,300

Specifications

Brand Name Milwaukee Tool Sub Brand DIAMOND MAX™
Blade Diameter 12 in Blade Material Diamond
Finish Red UPC 045242282418

Packages

1 - UNIT - 1