Abbotsford
MIL49943010

MILWAUKEE 49-94-3010 M12™ FUEL™ Diamond Tile Blade 3 in Blade

Price $17.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-94-3010

Description

The Milwaukee 49-94-3010 is a 3 in. Diamond tile blade intended to cut ceramic or porcelain tiles, either wet or dry, when partnered with the M12 fuel 3 in. Compact cut off tool (2522). The 3 in. blade diameter makes it easy for the user to maneuver the blade to make notch and rounded cuts to fit tiles as required.


3/8" Arbor Hole Size

Can be used to dry or wet cut

For use with Milwaukee M12 FUEL™ 3" Cut Off Tool (2522)

Ideal for cutting a variety of wall and floor tile

Includes (1) Diamond Tile Blade

Maximum 20,000 RPM

Maximum 20,000 RPM

Specifications

Brand Name Milwaukee Sub Brand M12™ FUEL™
Item Name Diamond Tile Blade Blade Diameter 3 in
Blade Thickness 0.04 in Speed Rating 20000 r/min
Shank Size 3/8 in Blade Material Diamond
For Use With 2522 M12 Fuel™ 3 in Cut Off Tool Application For Cutting a Variety of Wall and Floor Tile
UPC 045242526239

Packages

1 - UNIT - 1