Abbotsford
KLNVDV205039

KLEIN TOOLS VDV205-039 Set die coaxial hex-crimp insulated pin terminal/non-insulated ferrules 12-22AWG

Price $31.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:VDV205-039

Description

Coaxial hex-crimp die set For use with ratcheting crimper.


Additional, optional die sets include: VDV211-038 (RG 58/59/62) VDV201-040 (RG58/59/62/174 Fiber Optic) VDV211-041 (RG58/59/62/6) VDV201-042 (RG174/179/Belden 8218 and Fiber Optic) VDV211-043 (RG8/11/174/179/213

Specifications

Brand Name Klein Tools Item Name Crimping Die Set
Type Coaxial, Hexagon Cable Size 22-12 AWG
For Use With Ratcheting Crimper, Pin Terminal Insulated or Non-Insulated Ferrules Standards California Proposition 65 Warning
UPC 092644580642

Packages

1 - UNIT - 1