Abbotsford
MIL4912U001

MILWAUKEE 49-12-U001 EXACT™ #1 Aluminum 12T U-Style Die

Price $181.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-12-U001

Description

The M18™ Force Logic™ 750 MCM crimper is the easiest way to crimp, producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 750 MCM Cu and dual rated Anderson, Blackburn® Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts connectors. Milwaukee® EXACT™ 12T U-Style dies are individually engineered both for quality crimps and for faster connections on all sizes with die lengths specific to each connector. in addition every EXACT™ 12T u-style die features vivid industry standard colors to indicate wire size and center alignment markings for easiest die selection and die alignment. All dies also eliminate cross referencing by imprinting the wire size onto completed connectors and are the only dies that are 100% serialized and measured for greatest accuracy and easiest inspection.


Die Size Pressed into Connector matches wire size Eliminating Cross Referencing

Stainless Steel Finish Protects Against Corrosion

Vivid Color Coding & Center Mark for Easiest Selection and Die Alignment

Die Lengths Specific to Connector Size for Faster Connections on All Sizes

Specifications

Brand Name Milwaukee Sub Brand Milwaukee®
Material Stainless Steel Finish Silver
UPC 045242473489

Packages

1 - UNIT - 1