Abbotsford
MIL4915P750C

MILWAUKEE 49-15-P750C 15T 750 MCM Cu P-Die

Price $413.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-15-P750C

Description

The M18™ FORCE LOGIC™ 15T Crimper is the Easiest Way to Crimp producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 1000 MCM Copper and Dual Rated connectors across multiple manufacturers. Utilizing Milwaukee® 15T P-Style Dies that feature vivid wire size markings, industry standard color markings and imprint wire size onto the connector, Commercial Electricians benefit from their ease of use and easy post-crimp inspection. For use with 2879-20, M18™ Force Logic™ 15T Crimper and physically compatible with all industry standard 15T P-Style die crimpers.


Creates UL 486A-B classified crimps when used with M18™ FORCE LOGIC™ 15T Crimper

100% Inspected for Critical Dimensions & Serialized: Ensures Crimp Quality

Vivid Color Coding: Easiest Selection

Stainless Steel Finish: Protects against Corrosion

Wire Size Marked on Each Die: Easy Identification

Die Size Pressed into Connector, matches wire size: Eliminates cross Referencing

Die Size Pressed into Connector, matches wire size: Eliminates cross Referencing

Specifications

Brand Name Milwaukee® Material Stainless Steel
UPC 045242002825

Packages

1 - UNIT - 1