Abbotsford
MIL49162450Z

MILWAUKEE 49-16-2450Z 1/4" ZoomLock® MAX Press Jaw for M12™ FORCE LOGIC™ Press Tools

Price $429.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-16-2450Z

Description

The MILWAUKEE® 1/4" ZoomLock® MAX Press Jaw is designed to press ZoomLock® MAX Press Fittings and optimized for MILWAUKEE® M12™ FORCE LOGIC™ Press Tools. A flame-free alternative to traditional brazing, these ZoomLock® MAX Press Jaws offer you up to 60% faster connections when installing high-pressure HVAC and refrigeration systems. The ZoomLock® MAX Press Jaws eliminate the need for nitrogen purges, combustible gasses, and expensive silver solder necessary for traditional methods. We've optimized the press tool jaws with an easy-open, inline design for one-handed pressing when used with M12™ FORCE LOGIC™ Press Tools, the smallest, most intelligent Milwaukee® press tools.


Compatible with ZoomLock® MAX Press Fittings

Compatible with ACR Tube & Line Set

One-Handed, Effortless Installations

Durable Steel Jaws Provide Outstanding Life

Up to 60% Faster Installations vs. Brazing

For Use with M12™ FORCE LOGIC™ Press Tools

In-line Design for Unrivaled Access

Spring-Loaded for Easy Alignment to Fitting

2 Year Warranty

Specifications

Brand Name Milwaukee Tool Sub Brand FORCE LOGIC™
Material Steel UPC 045242834594

Packages

1 - UNIT - 1