Abbotsford
mil49162490x

MILWAUKEE 49-16-2490X 1/2" - 1-1/4" CTS-V Pivoting Press Ring Kit for M12™ FORCE LOGIC™ Press Tool

Price $2,698.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-16-2490X

Description

The MILWAUKEE® 1/2" – 1-1/4” CTS-V Pivoting Press Ring Kit is designed for use with the M12™ FORCE LOGIC™ Press Tool on Viega® ProPress®, Apollo® Press® and other press fitting systems. The CTS-V Pivoting Press Ring Kit is a more efficient alternative to sweat and solder, enabling you to press connections on 1/2" – 1-1/4” copper and copper tube-sized (CTS) stainless steel pipe. Pivoting functionality delivers greater access in tight spaces when paired with the X3 Ring Jaw & M12™ FORCE LOGIC™ Press Tool. Additionally, Milwaukee®'s press blocking system prevents improper ring and ring jaw mismatch providing peace of mind in quality connections. The 1/2" – 1-1/4” CTS-V Pivoting Press Ring Kit, combined with the ring jaw and in-line M12™ FORCE LOGIC™ Press Tool, delivers unrivaled access in tight spaces and around installed pipes, providing you with controlled, flameless copper connections for unmatched productivity.


Compatible with M12™ FORCE LOGIC™ Press Tool

Designed for use with all Major Fitting Manufacturers, Including Viega® ProPress® Systems and ApolloPress® Copper Systems

Pivoting Functionality Delivers Greater Access in Tight Applications

Blocking System Prevents Ring & Ring Jaw Mismatch

Faster Alternative to Sweat and Solder

Easy Opening Ring Designed for One Handed Use

Durable Steel Rings Provide Outstanding Life

2 Year Warranty

Specifications

Brand Name Milwaukee® Material Steel
UPC 045242736331

Packages

1 - UNIT - 1