Abbotsford
mil49162653s

MILWAUKEE 49-16-2653S 1-1/4” IPS-IAr1 Press Ring for M18™ FORCE LOGIC™ Press Tools

Price $1,322.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-16-2653S

Description

The MILWAUKEE® 1-1/4 in. IPS-IAr1 Ring for M18™ FORCE LOGIC™ Press Tool is for Isotubi USA fittings. IPS-IA Jaws & Rings are a more efficient alternative to welding and threading, enabling connections on schedule 5 & 10 Type 304/304L and 316/316L stainless steel piping. The 1-1/4 in. IPS-IAr1 Ring is compatible with M18™ FORCE LOGIC™ Press Tools for stainless steel pipe press fittings. This ring jaw connects directly to M18™ FORCE LOGIC™ Press Tools, providing secure joints in one cycle. The Milwaukee M18™ FORCE LOGIC™ Press Tools combined with the 1-1/4 in. IPS-IAr1 Ring delivers an in-line design for unrivaled access in tight spaces and around installed pipes, providing controlled, flameless steel connections for unmatched productivity. Milwaukee M18™ FORCE LOGIC™ Press Tool IPS-IA Jaws are available in 1/2 in., 3/4 in., and 1 in. sizes, with Rings available in 1 1/4 in., 1 1/2 in., and 2 in. sizes.


Designed For Use With Isotubi USA Stainless Steel Fittings

In-line Design for Unrivaled Access

Controlled, Flameless Steel Connections

For use with M18™ FORCE LOGIC™ Long Throw Press Tool

Durable Steel Rings & Ring Jaws Provide Outstanding Life

Creates Secure Joints in One Cycle

2-hinge ring design provides quality connections in close quarters

More Efficient Alternative To Welding & Threading

Ring Jaws 1 & 2 Prevent Mismatching Of Adapter Jaws/Rings

Specifications

Brand Name Milwaukee® Sub Brand M18™ FORCE LOGIC™
UPC 045242288403

Packages

1 - UNIT - 1