Abbotsford
MIL49162678

MILWAUKEE 49-16-2678 Die EXACT 10 & 12 gauge mild steel/SS 4x5.28"

Price $309.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-16-2678

Description

EXACT™ punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Engraved crosshairs on the dies deliver clearest alignment with pre-drawn crosshairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, notches on the punches allow for better grip during punch threading and de-threading. Altogether, EXACT™ punches and dies make the knockout process easier!


Engraved crosshairs for clearest alignment with pre-drawn crosshairs

Punches 4" conduit holes in both mild and stainless steel

Slug Removal Ports for optimal slug removal

Slug Removal Ports for optimal slug removal

Increased Die Height Eliminates the Need for Spacers

Specifications

Brand Name Milwaukee Sub Brand Exact™, M18™
Item Name Knockout Die Material Steel
Finish Black Application For 10 ga Stainless Steel, 12 ga Stainless Steel
UPC 045242311736

Packages

1 - UNIT - 1