×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
TAB13465

ABB 13465 Die C-tap TBM8/8S operating tool 300kcmil wht

Price $229.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:13465

Description

BLACKBURN® Die for C-taps for copper compression connectors tools.

Specifications

Brand Name Thomas & Betts Sub Brand Color-Keyed®
Item Name Crimping Die Type Die
Cable Size 300 kcmil Copper, 4/0 AWG Aluminum Material Steel
Finish White For Use With TBM8 and TBM8S Series Operating Tool, C-Tap Connector
Application For Cable Compression Lugs and Connectors UPC 786210134659

Packages

1 - UNIT - 1