Description
Large C-tap die for 54765 connector.
Specifications
| Brand Name | ABB | Sub Brand | Blackburn® |
| Item Name | Hexagonal Crimping Die | Type | Die |
| Capacity | 12 - 14 t | Cable Size | 500 kcmil Aluminum, 700 kcmil Copper |
| Material | Alloy Steel | Finish | Pink |
| For Use With | TBM12CR-LIT, TBM14CR-LI, TBM14M, TBM14RH, TBM15CR-LI Hydraulic Crimper | Application | For Crimping Lugs/C-Taps |
| UPC | 786209883865 |
Packages
| 1 - UNIT - 1 |