Description
COLOR-KEYED® Standard die for TBM14MC tools.
Specifications
| Brand Name | ABB | Sub Brand | Blackburn® |
| Item Name | Hexagonal Crimping Die | Type | Die |
| Capacity | 12 - 14 t | Cable Size | 2 AWG Copper |
| Material | Alloy Steel | Finish | Brown |
| For Use With | TBM14M, TBM15 Hydraulic Crimper | Application | For Crimping Lugs/C-Taps |
| UPC | 786209883605 |
Packages
| 1 - UNIT - 1 |