Description
Die for use with 12 to 14 ton tools for use with 800 kcmil CU.
Specifications
| Brand Name | ABB | Sub Brand | Blackburn® |
| Item Name | Crimping Die | Type | Die |
| Capacity | 12 - 14 t | Material | Alloy Steel |
| Finish | Orange | For Use With | Crimping Lugs/C-Taps |
| Application | For Crimping Lugs/C-Taps | UPC | 786209883902 |
Packages
| 1 - UNIT - 1 |