Description
Stainless steel installing dies for standard lugs and splices. For use with TBM62PCR-LI, TBM6H.
Specifications
| Brand Name | ABB | Sub Brand | Blackburn® |
| Item Name | Hexagonal Crimping Die | Type | Index 33 |
| Capacity | 6 t | Cable Size | 2 AWG Copper |
| Material | Stainless Steel | Finish | Brown |
| For Use With | TBM6PCR-LI, TBM62PCR-LI, TBM62CR-LI and TBM6UNICR-LI Tools | UPC | 075114122238 |
Packages
| 1 - UNIT - 1 |