×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
TAB6TON42SS

ABB 6TON42SS Blackburn® Hexagonal Crimping Die 1/0 AWG Copper, 2 AWG Aluminum

Price $254.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:6TON42SS

Description

Stainless steel installing dies for standard lugs and splices. For use with TBM62PCR-LI, TBM6H.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Hexagonal Crimping Die Type Index 42
Capacity 6 t Cable Size 1/0 AWG Copper, 2 AWG Aluminum
Material Stainless Steel Finish Pink
For Use With TBM6PCR-LI, TBM62PCR-LI, TBM62CR-LI and TBM6UNICR-LI Tools UPC 075114122276

Packages

1 - UNIT - 1