Abbotsford
MIL48623040

MILWAUKEE 48-62-3040 Demolition Spade Hex

Price $78.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-62-3040

Description

Replacement floor scraper, demolition steel type.


3/4 inch Hex Shank

4-1/2 inch width x 16-3/4 inch overall length

Clay Spade

Made from forged high grade steel

Specifications

Brand Name Milwaukee Item Name Demolition Spade
Size 4-1/2 in Shank Type Hex
Shank Size 3/4 in Material Forged High Grade Steel
Overall Length 16-3/4 in For Use With Milwaukee 5337-21 Demolition Hammer
Application For Digs Clay, Hard Packed Gravel, Dirt UPC 045242153305

Packages

1 - UNIT - 1