Description
Replacement floor scraper, demolition steel type.
Specifications
| Brand Name | Milwaukee Tool | Size | 20-1/2 in |
| Material | Steel Alloy | UPC | 045242153756 |
Packages
| 1 - UNIT - 1 |
Replacement floor scraper, demolition steel type.
| Brand Name | Milwaukee Tool | Size | 20-1/2 in |
| Material | Steel Alloy | UPC | 045242153756 |
| 1 - UNIT - 1 |