Description
Tamper plate only. Made from forged high grade steel.
Specifications
| Brand Name | Milwaukee Tool | Size | 6 in |
| Shank Type | Hex | Material | Steel |
| UPC | 045242154050 |
Packages
| 1 - UNIT - 1 |
Tamper plate only. Made from forged high grade steel.
| Brand Name | Milwaukee Tool | Size | 6 in |
| Shank Type | Hex | Material | Steel |
| UPC | 045242154050 |
| 1 - UNIT - 1 |