Abbotsford
MIL48209001

MILWAUKEE 48-20-9001 5/32" x 4" x 6" SHOCKWAVE™ Impact Duty Carbide Hammer Drill Bit

Price $3.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-20-9001

Description

The MILWAUKEE® SHOCKWAVE™ Impact Duty Carbide Hammer Drill Bits are designed with sharpened carbide to deliver up to 9x longer life and 4x faster drilling into concrete. Engineered with a precision ground tip, these bits deliver faster starts and less walking in concrete, brick, and block. Wide flute design removes dust faster, reducing heat and delivering more holes per charge. Equipped with a ¼” Hex Shank, Milwaukee® SHOCKWAVE™ Impact Duty Carbide Hammer Drill Bits are the ideal solution for drilling in masonry materials with both impacts and hammer drills/drivers. Available in diameters up to 1/2 inch.


Robust carbide for up to 9x life in concrete

Precision ground carbide tip design for up to 4x faster speeds in concrete

SHOCKWAVE™ Impact Duty engineered for hammer drills and impacts

For use in concrete, brick, and block

Sharpened carbide edges for faster starts and less bit walking

Wide flute design for fast, efficient dust removal and more holes per charge

¼” hex shank for added tool versatility

SHOCKWAVE™ Impact Duty hammer drill bits available in diameters 1/8” to 1/2"

1/4 in. Hex shank for added tool versatility

Available in sizes up to 1/2 in.

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Hammer Drill Bit Type Percussion, Single Ended
Size 5/32 Inch Shank Type Hex
Shank Size 1/4 in Material Carbide
Flute Length 4 in Diameter 5/32 in
Overall Length 6 in UPC 045242546206

Packages

3 - UNIT - (3)