Abbotsford
MIL48440276

MILWAUKEE 48-44-0276 M18 FUEL™ 10 Ga Die Holder Kit

Price $278.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-44-0276

Description

The MILWAUKEE® M18 FUEL™ Die Holder Kit is to be used with our M18 FUEL™ 10-Gauge Nibbler Bare Tool. The accessory punch, die, and die holder is the portion of the tool that performs the cutting functionality and must be routinely replaced. This accessory is good for cutting thin sheet metal and corrugated materials.


For use with 3476-20

Punch, Die, and Die Holder Included

Cuts up to 10 gauge plain and 12 gauge stainless steel

Compatible with M18 FUEL™ 10 Gauge Nibbler

Specifications

Brand Name Milwaukee Tool Sub Brand M18 FUEL™
Material Metal Color Black
Finish Black UPC 045242287673

Packages

1 - UNIT - 1