Abbotsford
mil49575327

MILWAUKEE 49-57-5327 10-32 NF 1-Inch Hex Threading Die

Price $9.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-57-5327

Description

The MILWAUKEE® 1-Inch Hex Threading Dies are precision machined for creating or repairing clean, accurate (external) threads. The Hex Dies feature long-lasting laser-etched sizing for the clearest markings and include a protective Black Oxide coating for corrosion resistance. The 1” Hex shape is compatible with the MILWAUKEE® Hex-LOK™ 2-in-1 Threading Handle, as well as all standard 1” Hex Die stocks. Engineered for durability, the MILWAUKEE® 1-Inch Hex Dies are designed for cutting threads in the most common metal applications including brass, aluminum, mild steel, and more. For best results, use Hex Dies with cutting fluid.


Precision Machined for creating and repairing clean, accurate threads

High Carbon Steel for durability

Long lasting laser etch for clearest markings

Black Oxide coating for corrosion resistance

Hex Dies can be used to create or repair threads

Clearly labeled starting side for easier threading application set up

Compatible with MILWAUKEE© Hex-LOK™ 2-in-1 Threading Handle?

1” Hex design is compatible with all standard 1” Hex Die stocks

Designed for use in metal materials including brass, aluminum, mild steel, and more

For best Results use with cutting fluid

Specifications

Brand Name Milwaukee® Material Steel
UPC 045242779031

Packages

1 - UNIT - 1