Abbotsford
mil49162700

MILWAUKEE 49-16-2700 EXACT® 1-3/8" SINK Die

Price $44.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-16-2700

Description

Each product within the Milwaukee knockout system was built upon the principles of reducing the tedious steps of hole making, improving the speed of the process, and limiting the fatigue of the user. The EXACTâ„¢ 1-3/8 in. sink punches and dies carry these benefits forward to the contractor punching holes in stainless steel sinks. Rated for both mild and stainless steel, they are robust enough to punch up to 1-3/8 in. holes in 16 gauge stainless steel. Engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs, while the tooth geometry of the punches splits slugs for optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. Altogether, EXACTâ„¢ sink punches and dies are another example of how Milwaukee's knockout system truly is the easiest way to punch!


Compatible with most knockout tools

Large size ID markings permit easy die selection

Rated for up to 16 gauge Stainless Steel

Vivid red cross hairs deliver clearest alignment with pre-drawn cross hairs

Specifications

Brand Name Milwaukee Sub Brand EXACT™
Material Steel Frame Gauge 16.0
UPC 045242350483

Packages

1 - UNIT - 1