×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
MIL49570689

MILWAUKEE 49-57-0689 Steel Hawg® Annular Cutter 11/16 in Quick Change

Price $124.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-57-0689

Description

Drill holes up to 3X faster and enjoy fast change-outs with the Milwaukee® 11/16" Quick Change Tang Drive Steel Hawg® Cutter. This long-lasting cutter features carbide teeth and an alternating cutting pattern to cut up to a 1" hole depth in steel, stainless steel, cast iron or aluminum. It leaves a ream-like finish without prepunching or pilot holes.The Steel Hawg Cutter works with most electromagnetic drill presses. Use it with arbor 49-57-0012 or 49-57-0013 on Milwaukee's 4292-1 or 4297-1 magnetic drill press or arbor 49-57-0032 on Milwaukee's 4262-1 mag press.


Faster cutting: Alternating tooth form geometry makes fast work of cutting steel

Long life: Abrasion-resistant carbide teeth increase cutter life and produce a cleaner cut

Quick change tang drive: Fast change-outs let you work more efficiently

For use with No. 3 Morse taper Arbor assembly 49-57-0010

Quick change tang drive

For use on a 4252 Steel Hawg

Specifications

Brand Name Milwaukee Sub Brand Steel Hawg®
Item Name Annular Cutter Diameter 11/16 in
Cutting Depth 1 in Shank Size 3/4 in
Shank Type Quick Change Cutting Edge Material Carbide
Finish/Coating Uncoated Applicable Materials Steel, Stainless Steel, Cast Iron or Aluminum
For Use With Milwaukee 4292-1, 4297-1, 4262-1 Magnetic Drill Press UPC 045242201310

Packages

1 - UNIT - 1