Abbotsford
mil49570750

MILWAUKEE 49-57-0750 Steel Hawg® Annular Cutter 3/4 in

Price $139.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-57-0750

Description

Drill holes up to 3X faster than twist drill bits with the Milwaukee® 3/4-inch Threaded Steel Hawg® Cutter. This long-lasting cutter features carbide teeth and an alternating cutting pattern to cut up to a 2" hole depth in steel, stainless steel, cast iron or aluminum. The spring-loaded, self-ejecting pin lets you make smoother, more accurate cuts and eject the plug faster.The Steel Hawg Cutter works with most electromagnetic drill presses. Use it with arbor 49-57-0030 for Milwaukee's 4262-1 magnetic drill press or arbor 49-57-0010 for Milwaukee's 4292-1 mag press. The 3/4" bit diameter has a metric thread size of M18 x 1.5" shank. Use the Threaded Steel Hawg with a No. 3 Morse Taper Arbor Assembly 49-57-0010.


Accurate cuts: Spring-loaded, self-ejecting pin doubles as a centering pin and permits faster plug removal

Faster cutting: Alternating tooth form geometry makes fast work of cutting steel

Long life: Abrasion-resistant carbide teeth increase cutter life and produce a cleaner cut

For use with No. 3 Morse taper Arbor assembly 49-57-0010

Metric thread size M18 x 1.5 shank

Specifications

Brand Name Milwaukee Sub Brand Steel Hawg®
Item Name Annular Cutter Diameter 3/4 in
Material Carbide Cutting Depth 2 in
Shank Size 3/4 in Cutting Edge Material Carbide
Applicable Materials Aluminum, Cast Iron, Steel and Stainless Steel UPC 045242201358

Packages

1 - UNIT - 1