Abbotsford
MIL49228430

MILWAUKEE 49-22-8430 4PC 1-3/8" TCT Annular Cutter Kit

Price $327.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-22-8430

Description

Milwaukee tungsten Carbide tipped annular cutters offer an advanced tooth geometry that cuts, cleans, and clears while drilling, leading to faster holes and longer life. The cutters displace less material for the same size hole as the competition, giving you fast, burr-free holes in hard metal materials including stainless steel and cast iron. All Milwaukee tungsten Carbide tipped annular cutters have a 3/4 in. Weldon shank for use with most small magnetic drill presses and large magnetic drill presses with the correct arbor.


Advanced Tooth Geometry cuts, cleans, and clears the material while drilling

Cannot be resharpened

Convenient case for jobsite storage

Faster Holes: Thin-Wall Construction removes less material

For use in Hard Metal applications

Includes 4-pieces

Longer Life: Advanced Tooth Geometry engages 50% of teeth into cutting, and 50% into cleaning, extending life of the cutter

Made in China

Thin-Wall Design efficiently removes material for increased hole speed

Use with Pins: 49-59-0013 & 49-59-0015

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Shank Size 3/4" Weldon Shank UPC 045242513932

Packages

1 - UNIT - 1