Abbotsford
MIL49570010

MILWAUKEE 49-57-0010 Steel Hawg® Arbor Steel #3 Shank

Price $192.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-57-0010

Description

Steel Hawg Arbor with No. 3 Morse Taper shank for use in Milwaukee Magnetic Drill Motors 4292-1 or 4297-1. This Arbor adapts Threaded Steel Hawg Cutters to a No. 3 Internal Morse Taper Motor. For best cutting results use Hawg Wash® cutting fluid to keep cutting surface cool and lubricated. Hawg Wash fluid is available in 16 ounce bottles (49-32-0081). One bottle makes one gallon of lubricating solution. Order oil hose(43-75-0010) and hand pump (44-46-0090) separately to distribute cutting fluid during drilling.


Arbor assembly for threaded shank Steel Hawg® cutters

Metric thread size M18 x 1.5

Consists of Arbor, oil hose and hand pump

Steel Hawg® Arbor with No. 3 Morse taper shank for use in Milwaukee magnetic drill motors 4292-1 or 4297-1

Specifications

Brand Name Milwaukee Sub Brand Steel Hawg®
Item Name Arbor Shank Type Morse Taper
Shank Size #3 Material Steel
Cutting Depth 2 in Diameter 0.5 in
Thread Size M18 x 1.5 Color/Finish Black
For Use With 4292-1, 4297-1 Milwaukee Magnetic Drill Motors Includes (1) Hand Pump, (1) Oil Hose
Application For Steel Cutter UPC 045242201006

Packages

1 - UNIT - 1