Abbotsford
MIL49570251

MILWAUKEE 49-57-0251 Cutter STEEL HAWG drive quick change 1/2"

Price $124.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-57-0251

Description

Steel Hawg Arbor with No. 3 Morse Taper shank for use in Milwaukee Magnetic Drill Motors 4292-1 or 4297-1. This Arbor adapts Threaded Steel Hawg Cutters to a No. 3 Internal Morse Taper Motor. For best cutting results use Hawg Wash® cutting fluid to keep cutting surface cool and lubricated. Hawg Wash fluid is available in 16 ounce bottles (49-32-0081). One bottle makes one gallon of lubricating solution. Order oil hose(43-75-0010) and hand pump (44-46-0090) separately to distribute cutting fluid during drilling.


Arbor assembly for threaded shank STEEL HAWG™ Cutters

Consists of arbor, oil hose and hand pump

Metric thread size M18 x 1.5

Faster cutting: alternating tooth form geometry makes fast work of cutting steel

Quick change tang drive

For use on a 4252 Steel Hawg

Specifications

Brand Name Milwaukee Sub Brand STEEL HAWG™
Diameter 1/2 in UPC 045242201167

Packages

1 - UNIT - 1