Description
Dual Flute Ship Auger 7-1/2" x 5/8"
Specifications
| Brand Name | Ideal | Diameter | 5/8 inch |
| Flute Type | Dual Flute | Flute Length | 7-1/2 inch |
| Cutting Edge Material | Steel | Color | Gray |
| UPC | 783250364817 |
Packages
| 1 - UNIT - 1 |
Dual Flute Ship Auger 7-1/2" x 5/8"
| Brand Name | Ideal | Diameter | 5/8 inch |
| Flute Type | Dual Flute | Flute Length | 7-1/2 inch |
| Cutting Edge Material | Steel | Color | Gray |
| UPC | 783250364817 |
| 1 - UNIT - 1 |