Abbotsford
MIL48130683

MILWAUKEE 48-13-0683 Ship Auger Bit 11/16 in 7/16 in Shank High Speed Steel

Price $30.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-13-0683

Description

Ship auger bit drills through up to 2x the nails of competitive auger bits without needing re-sharpening. Drill into clean or nail-embedded wood with confidence when installing Romex wire, Pex water lines, rebar, bolts and rope in piers, playground equipment and landscaping. The flutes are wider for maximum chip removal, even in deep holes. The polished and coated flute finish means chips won't stick to the bit, even when drilling in material that contains sap or glue. The through-centre cutting design creates a more solid striking point against nails compared to the competitions a head-of-centre and behind-centre designs. The longer shaft length makes it easy to drill deeper or overhead without an extension. Hardened, one-face 20° rake angle design enhances nail resistance, chip removal and fast, easy sharpening. Strong enough to use with an impact wrench. One line of auger bits covers all applications and tools.


Durable: Hardened, one-face 20° rake angle design enhances nail resistance, chip removal and fast, easy sharpening

Fast chip removal: Nonstick, polished and coated flutes eliminate costly cleaning time

Impact-rated shank: Strong enough to use with an impact wrench

Versatile: One line of Milwaukee® auger bits covers all applications and tools

Specifications

Brand Name Milwaukee Item Name Ship Auger Bit
Type Short Diameter 11/16 in
Overall Length 6 in Flute Type Wide
Flute Length 3 in Shank Size 7/16 in
Shank Type Hex Cutting Direction Right
Cutting Edge Material High Speed Steel Material High Speed Steel
Application For Electricians, Plumbers, Utilities and any Trade Requiring Fast Hole Drilling in Clean or Nail-Embedded Wood UPC 045242091379

Packages

1 - UNIT - 1